Shop All Shipping Cartons
Partners Brand
Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle
Mfr # GL484848
Zoro # G1239133
original price:
$371.99
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # GL484848
- Zoro # G1239133
- UPC # 848109055053
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Bottom,48" x 48" x 48",Kraf,Package Quantity 5 |
Description
Gaylord Bottom,48 In. x 48 In. x 48 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Lanyard, PK50 (104-I02-C11-PA03)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- GHENT Enclosed Vinyl Bulletin Board 36x24", Satin (PA13624VX-199)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A957)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 (18183)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 10", Kraft, 250/Case (RTS24)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- Partners Brand Shipping Cartons