Shop All Disposable Cups and Lids
Partners Brand
Foam Cups, 14 oz., White, 1000/Case
Mfr # CUP14OZ
Zoro # G5726966
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Foam
- Capacity 14 oz.
Product Information
- Brand Partners Brand
- MFR # CUP14OZ
- Zoro # G5726966
- UPC # 10041594200732
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Foam Cups,14 oz.,PK1000 |
Disposable Foodware Color | White |
Basic Foodware Material | Foam |
Capacity | 14 oz. |
Description
Foam Cups,14 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch (02.19.081.00)
- TEDDY GRAHAMS Nabisco Chocolate Chip Teddy Grahams Cookies 10 oz., PK6 (00597)
- PERLICK Fan Assembly 154Mm Self Cont (1008230-1)
- HANDI-FOIL Handi-Foil 9" Round Aluminum Container, PK500 (2046-30-500)
- PARTNERS BRAND Plastic Cold Cups, 16 oz., Translucent, 1000/Case (CUP16P)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- CREATIVE CONVERTING Treasure Island Pirate Plastic Cup, 16oz, 12PK (340204)
- Partners Brand Disposable Cups and Lids