Shop All Edge and Corner Protectors
Partners Brand
Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case
Mfr # PF209
Zoro # G5727009
product price: $532.99
/pk 500, $1.07/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Polystyrene
- Length 4 1/2"
- Width 4 1/2"
- Color White
- Height 6 3/8"
Product Information
- Brand Partners Brand
- MFR # PF209
- Zoro # G5727009
- UPC # 841436045964
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 4 1/2" |
Width | 4 1/2" |
Height | 6 3/8" |
Details
Item | Foam Corners,4 1/2x4 1/2x6 1/3",PK500 |
Material | Expanded Polystyrene |
Color | White |
Description
Foam Corners,4 1/2x4 1/2x6 1/3 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- BI-SILQUE MasterVision Maya Combo Board, Melamine Dry-Erase and Cork, 18in X 24in, Aluminum Frame (XA0202170)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- Partners Brand Protective Packaging