Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case
Mfr # BOB810F
Zoro # G5513326
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8"
- Roll Length 10"
- Color Clear
- Height 3/16"
- Basis Weight 10
Product Information
- Brand Partners Brand
- MFR # BOB810F
- Zoro # G5513326
- UPC # 841436092340
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8" |
Roll Length | 10" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,8x10",PK500 |
Basis Weight | 10 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,8x10 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BD31612)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- SCOTCH Cushion Wrap, Perforated, 5/16" Bubble, 12"x100', Clear (MMM7962)
- Partners Brand Protective Packaging