Shop All Reclosable Bags
Partners Brand
Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case
Mfr # PB24
Zoro # G6069913
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 15"
- Color Clear
Product Information
- Brand Partners Brand
- MFR # PB24
- Zoro # G6069913
- UPC # 848109049403
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 12" |
Length | 15" |
Details
Color | Clear |
Item | Poly Bag,Flat,12 x 15",1.5mm,PK1000 |
Description
Poly Bag,Flat,12 x 15 In.,1.5mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- RUST-OLEUM Paint Farm White QT. (280105)
- SANFORD Sharpie® Permanent Marker, Fine Point, Black, 36/Pack (1884739)
- XEROX Xerox Fuser, 110V, 100000 Yield (115R00088)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 18" x 24", Clear, 250/Case (PB3834)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case (PB278)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 4" x 6", Pink, 1000/Case (PBAS710)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 10", Clear, 1000/Case (PB3717)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- Partners Brand Reclosable Bags