Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 12" x 15", White, 1000/Case
Mfr # BGM105W
Zoro # G4898881
product price: $251.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 12"
- Length 15"
- Color White
- Weight 29.84
Product Information
- Brand Partners Brand
- MFR # BGM105W
- Zoro # G4898881
- UPC # 079594804110
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12" |
Length | 15" |
Details
Item | Flat Merchandise Bag,12x15",PK1000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | White |
Weight | 29.84 |
Description
Flat Merchandise Bag,12x15 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- BERTECH Table Top Tape and Label Dispenser, 6 In. Wide, Blue (KTDL6)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- Partners Brand Shipping & Packing Bags