Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 9" x 11-1/2", White, 100/Case
Mfr # RM2W
Zoro # G4898979
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9"
- Length 11 1/2"
- Material .028 Chipboard
Product Information
- Brand Partners Brand
- MFR # RM2W
- Zoro # G4898979
- UPC # 841436023849
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 11 1/2" |
Details
Item | Flat Mailer,9x11-1/2",PK100 |
Color | White |
Material | .028 Chipboard |
Description
Flat Mailer,9x11-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GEOGRAPHIC National Geographic North America Wall Map, 24" Width, 30" Length (RE00620148)
- LEARNING RESOURCES Handy Scoopers™ (4963)
- BUSINESS SOURCE Rubberbands, Size 64, 1Lb, PK320 (15748)
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- PARTNERS BRAND Deluxe Literature Mailer, 4" x 4" x 4", Kraft, 50/Bundle (MFL444K)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", Kraft, 50/Bundle (MFL13104K)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 2", White, 50/Bundle (MFL10102)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/8" x 14 1/8" x 2", Kraft, 50/Bundle (M4BKK)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 3", Kraft, 50/Bundle (M653K)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- Partners Brand Mail Supplies