Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 11" x 13 1/2", Kraft, 100/Case
Mfr # RM3
Zoro # G4899240
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11"
- Length 13 1/2"
- Material .036 Chipboard
Product Information
- Brand Partners Brand
- MFR # RM3
- Zoro # G4899240
- UPC # 841436023641
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11" |
Length | 13 1/2" |
Details
Item | Flat Mailer,11x13-1/2",PK100 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,11x13-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- JOHNS MANVILLE INTL R30 24x48 Kraft Batt (K1243)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle (MFL10105K)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 4", Kraft, 50/Bundle (M444K)
- TOP FLIGHT Envelopes Plain 6-3/4In (6900312)
- Partners Brand Mailer Envelopes