Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 8" x 8" x 3", Kraft, 25/Bundle
Mfr # 883
Zoro # G4913198
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # 883
- Zoro # G4913198
- UPC # 812578001514
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Flat Corrugated Boxes, 8x8x3", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,8x8x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- RUBBERMAID Optimizers 4-Way Organizer w/Drawers, Plastic, 10x13.25x13.25, Clear (94600ROS)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", White, 100/Case (G26050)
- AIDATA Low Profile Wall Mount Reference Organizer, 10 Display Panels (FDS022L)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 16" x 4", Kraft, 25/Bundle (22164)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 42", Kraft, 12/Case (P4042KHD)
- PARTNERS BRAND Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle (181412RP10)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 25", White, 50/Bundle (M4425)
- ZORO SELECT Literature Mailers, 14 1/4" x 11 1/4" x 2", White, 50/Bundle (55VL05)
- Partners Brand Mailer Cartons