Shop All Mailer Cartons
Partners Brand
Flat Corrugated Boxes, 28" x 28" x 8", Kraft, 10/Bundle
Mfr # 28288
Zoro # G2288321
product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # 28288
- Zoro # G2288321
- UPC # 841436095860
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Description
Flat Corrugated Box,28x28x8 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor, Curved Blade, 4-3/8-Inch (G104C)
- ARCHITECTURAL MAILBOXES Oasis Classic Locking Post Mount Mailbox Graphite Bronze (6200Z-10)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12 in (55NM33)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 2", Kraft, 50/Bundle (M1242K)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 3 5/8" x 2 1/2", White, 50/Bundle (MRX4X)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- BOX PACKAGING Corrugated Mailers, 8"L x 6"W x 5"H, White (M865)
- Partners Brand Mail Supplies