Shop All Electrical Tapes
Partners Brand
Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Red, 10/Case
Mfr # T96461810PKR
Zoro # G4901325
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 3/4"
- Tape Length 20 yds
Product Information
- Brand Partners Brand
- MFR # T96461810PKR
- Zoro # G4901325
- UPC # 848109018829
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 20 yds |
Details
Tape Color | Red |
Item | Electrical Tape,3/4"x20 yd.,Red,PK10 |
Description
Electrical Tape,3/4 In.x20 yd.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA All Purpose Spray Adhesive, 12 oz (APSA)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Yellow, 200/Case (T964618Y)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Green, 200/Case (T964618G)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Orange, 200/Case (T964618A)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- Partners Brand Electrical Tapes