Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .225, 3" x 3" x 72", White, 20/Case
Mfr # EP3372225BX
Zoro # G4922550
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 72"
- Width 3"
- Color White
- Height 3"
Product Information
- Brand Partners Brand
- MFR # EP3372225BX
- Zoro # G4922550
- UPC # 841436063005
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 72" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.225,3x3x72",PK20 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,3x3x72 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 1 3/4" Black Poly for 1 1/2" Strap (EP-5640-HD)
- Partners Brand Edge and Corner Protectors