Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .225, 3" x 3" x 24", White, 60/Case
Mfr # EP3324225BX
Zoro # G4922611
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 24"
- Width 3"
- Color White
- Height 3"
Product Information
- Brand Partners Brand
- MFR # EP3324225BX
- Zoro # G4922611
- UPC # 841436016421
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.225,3x3x24",PK60 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,3x3x24 In.,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 60", White, 50/Case (EP2260120BX)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- Partners Brand Protective Packaging