Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case
Mfr # EP2212225BX
Zoro # G4922727
product price: $104.99
/pk 120, $0.87/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 12"
- Width 2"
- Color White
- Height 2"
Product Information
- Brand Partners Brand
- MFR # EP2212225BX
- Zoro # G4922727
- UPC # 841436073592
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 12" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.225,2x2x12",PK120 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,2x2x12 In.,PK120, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL20)
- PCI Dell 330-8988 Pk496 Dm631 30K Drum Unit (330-8988-PCI)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 2" x 25 ft- Black (WL-ED-UV-NS-200-25-BK)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- ZORO SELECT Edge Protector, 24x3 In, 0.225, PK10 (4TZY1)
- Partners Brand Protective Packaging