Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case
Mfr # EP252548225B
Zoro # G4922736
product price: $104.99
/pk 35, $3.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .225 Thick Fibreboard
- Length 48"
- Width 2 1/2"
- Color White
- Height 2 1/2"
Product Information
- Brand Partners Brand
- MFR # EP252548225B
- Zoro # G4922736
- UPC # 841436073660
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 48" |
Width | 2 1/2" |
Height | 2 1/2" |
Details
Item | Cased Edge Protector,0.225,2.5x48",PK35 |
Material | .225 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.225,2.5x48 In.,PK35, Package Quantity 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10720)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 600g Capacity (30467951)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 72", White, 1120/Skid (EP2272160)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- Partners Brand Protective Packaging