Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case
Mfr # EP2224160BX
Zoro # G4922928
product price: $110.99
/pk 160, $0.69/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .160 Thick Fibreboard
- Length 24"
- Width 2"
- Color White
- Height 2"
Product Information
- Brand Partners Brand
- MFR # EP2224160BX
- Zoro # G4922928
- UPC # 841436016339
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.16,2x2x24",PK160 |
Material | .160 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.16,2x2x24 In.,PK160, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANGHAI WORTH GARDEN PROD Gt30Gal Yd Bag Funnel (6035)
- BOSTITCH Impulse™ 30 Sheet Electric Stapler, White (02011)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- Partners Brand Edge and Corner Protectors