Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case
Mfr # EP3360120BX
Zoro # G4923007
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 60"
- Width 3"
- Color White
- Height 3"
Product Information
- Brand Partners Brand
- MFR # EP3360120BX
- Zoro # G4923007
- UPC # 841436073530
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 60" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.12,3x3x60",PK25 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,3x3x60 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll (DL9140)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 60", White, 50/Case (EP2260120BX)
- PARTNERS BRAND Cast Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755C)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case (SPP34)
- Partners Brand Edge and Corner Protectors