Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case
Mfr # EP3336120BX
Zoro # G4923031
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 36"
- Width 3"
- Color White
- Height 3"
Product Information
- Brand Partners Brand
- MFR # EP3336120BX
- Zoro # G4923031
- UPC # 841436016438
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 36" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.12,3x3x36",PK80 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,3x3x36 In.,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- SCHOOL SMART STAPLER MINI STAPLER SET WITH 500 STAPLES RED (1008-RED)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 48", White, 48/Case (EP252548160B)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- Partners Brand Edge and Corner Protectors