Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .120, 3" x 3" x 24", White, 120/Case
Mfr # EP3324120BX
Zoro # G4923059
product price: $144.99
/pk 120, $1.21/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 24"
- Width 3"
- Color White
- Height 3"
Product Information
- Brand Partners Brand
- MFR # EP3324120BX
- Zoro # G4923059
- UPC # 841436062787
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24" |
Width | 3" |
Height | 3" |
Details
Item | Cased Edge Protector,0.12,3x3x24",PK120 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,3x3x24 In.,PK120, Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- ZORO SELECT Literature Mailers, 13" x 10" x 1 1/4", White, 50/Bundle (55VK89)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- UST Strapping dispenser for Polyester/Steel straps, core size 16" (UST 2502)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Frame Protector, 3 1/4" x 3 1/4", White, 624/Case (FR44)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 3" x 3" x 48", White, 1600/Skid (EP3348160)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 4" x 3", White, 770/Case (SP243120)
- Partners Brand Edge and Corner Protectors