Shop All Edge and Corner Protectors
Partners Brand
Edge Protectors, Cased, .120, 2" x 2" x 30", White, 125/Case
Mfr # EP2230120BX
Zoro # G4923138
product price: $116.99
/pk 125, $0.94/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .120 Thick Fibreboard
- Length 30"
- Width 2"
- Color White
- Height 2"
Product Information
- Brand Partners Brand
- MFR # EP2230120BX
- Zoro # G4923138
- UPC # 841436062749
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 30" |
Width | 2" |
Height | 2" |
Details
Item | Cased Edge Protector,0.12,2x2x30",PK125 |
Material | .120 Thick Fibreboard |
Color | White |
Description
Cased Edge Protector,0.12,2x2x30 In.,PK125, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- ENCORE PACKAGING Dispenser, Premium, Pistol Grip3" (EP-675-3)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- BANKERS BOX Archive, Storage File Box, White, PK4 (00724303)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2"x2"x48", White, PK80 (EP2248160BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 24", White, 60/Case (EP3324225BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- VESTIL Rubber Edge Guards, 5 X 6, PK100 (EDGE-R6)
- Partners Brand Protective Packaging