Shop All Office Staples
Partners Brand
Economy Staples, 1/4", Silver, 5000/Case
Mfr # ST150
Zoro # G5014129
product price: $30.79
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/4"
- Material Steel
- Color Silver
- Fabric Weight 0.36
Product Information
- Brand Partners Brand
- MFR # ST150
- Zoro # G5014129
- UPC # 841436043205
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 1/4" |
Details
Item | Economy Staples,1/4",PK5000 |
Material | Steel |
Color | Silver |
Fabric Weight | 0.36 |
Description
Economy Staples,1/4 In.,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11, Index, Ivy Pk (SGH056100)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- A2Z SCILAB Gold Handle Hemostat with Scissors 5.5", Premium (A2Z-ZR424)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- PARTNERS BRAND Deluxe Staples, 3/8", Silver, 5000/Case (ST156)
- PARTNERS BRAND Stick Feed Staples, 3/4", Gold, 20000/Case (ST171)
- NOVUS Premium HD Staples, 23/20, 1k, 20mm, PK1000 (042-0240)
- XEROX Finisher Staple, Xerox 7760/4150, PK15000 (008R12941)
- XEROX Staple Package Assembly, 008R130, PK20000 (008R13041)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- Partners Brand Office Staples