Shop All Pallets
Partners Brand
Economy Pallet, 48" L, 40" W, 5 1/10" H
Mfr # CPP110
Zoro # G5417189
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Height 5 1/10"
- Color Black
Product Information
- Brand Partners Brand
- MFR # CPP110
- Zoro # G5417189
- UPC # 841436074803
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 40" |
Height | 5 1/10" |
Details
Item | Economy Pallet |
Color | Black |
Description
Economy Plastic Pallet 48x40x5-1/10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Pallet, 48" L, 45" W, 5 9/10" H (CPP533)
- PARTNERS BRAND Pallet, 40" L, 40" W, 10 PK (CPW4040H)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- Partners Brand Pallets