Shop All Entrance Mats
Partners Brand
Economy Carpet Mat, Red, 4 ft. W x
Mfr # MAT352RD
Zoro # G4902311
product price: $2,113.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,113.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 60 ft
- Color Red
- Thickness 0.31"
- Application Indoor
Product Information
- Brand Partners Brand
- MFR # MAT352RD
- Zoro # G4902311
- UPC # 841436080064
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 60 ft |
Details
Item | Economy Carpet Mat |
Color | Red |
Thickness | 0.31" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Economy Vinyl Carpet Mat,4x60ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, L (62152)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 6 ft. L (167S0046HG)
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- Partners Brand Floor Mats