Shop All Entrance Mats
Partners Brand
Economy Carpet Mat, Charcoal, 4 ft. W x
Mfr # MAT350CH
Zoro # G4902110
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 8 ft
- Color Charcoal
- Thickness 0.31"
- Application Indoor
Product Information
- Brand Partners Brand
- MFR # MAT350CH
- Zoro # G4902110
- UPC # 841436079976
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Economy Carpet Mat |
Color | Charcoal |
Thickness | 0.31" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Economy Vinyl Carpet Mat,4x8ft.,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Goatskin, Keystone Thumb Unlined M (Y0107M)
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- RADIANS Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt (FRS-001N-2X)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-M)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- CALLOWAY MILLS Natural, Bronze, 18 W x 30 L (100031830NP)
- Partners Brand Floor Mats