Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle
Mfr # M18182BF
Zoro # G9043778
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # M18182BF
- Zoro # G9043778
- UPC # 848109053639
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 18" |
Length | 18" |
Height | 2" |
Details
Item | Mailer,Esy Fld,18" x 18" x 2",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,18 In. x 18 In. x 2 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN GREEN (086375)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 12" x 2", White, 50/Bundle (M18122BF)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- Partners Brand Mailing Tubes & Cartons