Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle
Mfr # M17112BF
Zoro # G9043811
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11 1/4"
- Length 17 1/4"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # M17112BF
- Zoro # G9043811
- UPC # 848109053615
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/4" |
Length | 17 1/4" |
Height | 2" |
Details
Item | Mailer,Esy Fld,17-1/4" x 11-1/4" x 2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,17-1/4 In. x 11-1/4 In. x 2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BE)
- RDW 2-Part Padded Guest Checks, 250 Count, PK8 (3139PAD)
- MASTERVISION Cork Bulletin Board 23-39/64"W (MC040014231)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", Kraft, 50/Bundle (M9635BFK)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #11, 50PK (442SF11PSK)
- Partners Brand Mail Supplies