Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle
Mfr # M15116BF
Zoro # G9043863
product price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 11 1/8"
- Length 15"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Product Information
- Brand Partners Brand
- MFR # M15116BF
- Zoro # G9043863
- UPC # 848109053608
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15" |
Height | 6" |
Details
Item | Mailer,Esy Fld,15" x 11 1/8" x 6",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,15 In. x 11 1/8 In. x 6 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- BSC PREFERRED Industrial Steel Strapping Shears (H-41)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Gummed Envelopes, 9" x 12", White, 1000/Case (EN1026)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #5, 10 1/2" x 14", Kraft, 150/Case (B824)
- Partners Brand Mailer Envelopes