Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1", Kraft, 50/Bundle
Mfr # M12121K
Zoro # G5505529
product price: $96.79
/pk 50, $1.94/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12 1/2"
- Length 12 1/2"
- Material 200#/ECT-32-B Corrugated
- Height 1"
Product Information
- Brand Partners Brand
- MFR # M12121K
- Zoro # G5505529
- UPC # 841436073042
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 1/2" |
Length | 12 1/2" |
Height | 1" |
Details
Item | Kraft Easy-Fold Mailer,12.5x12.5x1",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Easy-Fold Mailer,12.5x12.5x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- PECO Peco PCOSL-8300 3 in. Code - 83; Flex Track; Box of 25 (PCOSL-8300)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case (B837)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Deluxe Literature Mailers, 20" x 20" x 4", Kraft, 25/Bundle (MFL20204K)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- Partners Brand Mailing Tubes & Cartons