Shop All Mailer Envelopes
Partners Brand
Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle
Mfr # M10101K
Zoro # G9043662
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10 1/4"
- Length 10 1/4"
- Material 200#/ECT-32-B Corrugated
- Height 1"
Product Information
- Brand Partners Brand
- MFR # M10101K
- Zoro # G9043662
- UPC # 848109053677
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 1/4" |
Length | 10 1/4" |
Height | 1" |
Details
Item | Mailer,Esy Fld,10-1/4" x 10-1/4" x 1",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Esy Fld,10-1/4 In. x 10-1/4 In. x 1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- BSC PREFERRED 12 Cubic Feet Environmentally Friendly Loose Fill (S-1564)
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 12" x 2", White, 50/Bundle (M18122BF)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle (M772BF)
- PARTNERS BRAND Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL17113K)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- Partners Brand Mailing Tubes & Cartons