Shop All Mailer Envelopes
Partners Brand
DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle
Mfr # MLRDVD
Zoro # G4903851
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 5 7/16"
- Length 7 5/8"
- Material 200#/ECT-32-B Corrugated
- Height 11/16"
Product Information
- Brand Partners Brand
- MFR # MLRDVD
- Zoro # G4903851
- UPC # 841436081139
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5 7/16" |
Length | 7 5/8" |
Height | 11/16" |
Details
Item | DVD Mailer,7-5/8x5-7/16x11/16",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
DVD Mailer,7-5/8x5-7/16x11/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x60" Magnetic Steel Whiteboard, Gloss (SM535B)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- LION Envelope, Poly, Side, 13"x9", Cl (22080CR)
- Partners Brand Mailing Tubes & Cartons