Shop All Shipping Cartons
Partners Brand
Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle
Mfr # HD601212DW
Zoro # G1239219
product price: $162.99
/pk 5, $32.60/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # HD601212DW
- Zoro # G1239219
- UPC # 841436097185
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Double Wall Boxes,60"x12"x12",Package Quantity 5 |
Description
Double Wall Boxes,60 In.x12 In.x12 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Belt Transfer Roller, 300000 Yield (008R13178)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- ZANER-BLOSER Sulphite Handwriting Paper, Grade 2, 10.5 x 8, PK1000 (PZP2412)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Corrugated Boxes, 15" x 11" x 4", Kraft, 25/Bundle (15114)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- Partners Brand Shipping Cartons