Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle
Mfr # HD303016DW
Zoro # G2285278
product price: $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Product Information
- Brand Partners Brand
- MFR # HD303016DW
- Zoro # G2285278
- UPC # 841436096652
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Box Double Wall, 30x30x16", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Box Dbl Wall,30x30x16 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE Washdown Scale, 330 lb, .05 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-330)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- PARTNERS BRAND 10" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101204)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Heavy-Duty Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (HD17116)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case (RA1)
- PARTNERS BRAND Double Wall Boxes, 7" x 7" x 7", Kraft, 15/Bundle (HD777DW)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- Partners Brand Shipping & Moving Boxes