Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case
Mfr # THD104
Zoro # G4906426
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 1/4"
- Length 1 1/4"
Product Information
- Brand Partners Brand
- MFR # THD104
- Zoro # G4906426
- UPC # 841436002905
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4" |
Length | 1 1/4" |
Details
Item | Direct Thermal Transfer Label |
Color | White |
Description
Direct Thermal Transfer Lbl,2-1/4 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, O (DWR-SINGLE-8-O)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22TL)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE104BAF)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 8", White, 4/Case (THL116)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", White, 4/Case (THL114)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- BROTHER Continuos Label Stock (BMSLT402)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags