Shop All Office Staples
Partners Brand
Deluxe Staples, 3/8", Silver, 5000/Case
Mfr # ST156
Zoro # G5014908
product price: $59.65
/pk 5000, $0.01/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 3/8"
- Material Steel
- Color Silver
- Fabric Weight 1.44
Product Information
- Brand Partners Brand
- MFR # ST156
- Zoro # G5014908
- UPC # 841436043250
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 3/8" |
Details
Item | Deluxe Staples,3/8",PK5000 |
Material | Steel |
Color | Silver |
Fabric Weight | 1.44 |
Description
Deluxe Staples,3/8 In.,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL12-50)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- ADAMS MFG Adams® Money/Rent Receipt, 2-Part, 2-3/4" x 5-3/8", White/Canary, 50 Sets/Pad (DC2501)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- PARTNERS BRAND Stick Feed Staples, 3/4", Gold, 20000/Case (ST171)
- BOSTITCH Staples, Heavy Duty, 3/16 In. Leg, PK1000 (BOSSB38HD1M)
- XEROX Staple Package Assembly, 008R130, PK20000 (008R13041)
- PRIMESOURCE BUILDING PRODUCTS Grip-Rite Collated Staple, 7/16 in W Crown, 1-3/4 in L Leg, Stainless Steel, 16 ga (GRN19)
- BOSTITCH Stanley Bostitch® Standard Staples, 20 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box (SBS1914CP)
- Partners Brand Office Staples