Shop All Strapping Equipment
Partners Brand
Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each
Mfr # PST38
Zoro # G5031866
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Strapping Width 1/2" - 3/4"
- Weight 4.2
- Material Steel
- Color Silver
Product Information
- Brand Partners Brand
- MFR # PST38
- Zoro # G5031866
- UPC # 841436045551
- Country of Origin Multiple
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" - 3/4" |
Details
Item | Deluxe Poly Strapping Tensioner,5-3/4" |
Weight | 4.2 |
Material | Steel |
Color | Silver |
Description
Deluxe Poly Strapping Tensioner,5-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- DAHLE Stand 798, for Dahle 448 Trimmer (798)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 3/4", Black/Red, 1/Case (SST11534)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case (SST1112)
- PARTNERS BRAND Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each (PST30)
- PARTNERS BRAND Industrial Steel Strapping Shears, Black, 1/Each (SST21)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- Partners Brand Strapping