Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle
Mfr # MFL964K
Zoro # G4907677
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6 1/4"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MFL964K
- Zoro # G4907677
- UPC # 841436005326
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/4" |
Length | 9" |
Height | 4" |
Details
Item | Deluxe Lit Mailer,9x6-1/4x4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,9x6-1/4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 4", Kraft, 25/Bundle (11A628)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Returnable Poly Mailers, 14" x 17", White, 100/Case (RPM1417)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 2", White, 50/Bundle (MFL14142)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", Kraft, 50/Bundle (MFL13104K)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- Partners Brand Mailing Tubes & Cartons