Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle
Mfr # M963BFK
Zoro # G9044021
product price: $95.89
/pk 50, $1.92/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6 5/8"
- Length 9 5/8"
- Material 200#/ECT-32-B Corrugated
- Height 3 1/2"
Product Information
- Brand Partners Brand
- MFR # M963BFK
- Zoro # G9044021
- UPC # 848109053660
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 5/8" |
Length | 9 5/8" |
Height | 3 1/2" |
Details
Item | Mailer,Deluxe,Literature,9-5/8" x 6-5/8",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Deluxe,Literature,9-5/8 In. x 6-5/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100G00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100G00)
- ZORO SELECT Literature Mailers, 17" x 11" x 2 1/2", White, 25/Bundle (55VL18)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- PARTNERS BRAND Jumbo Mailers, 20" x 20" x 6", Kraft, 20/Bundle (M20206)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", White, 25/Bundle (MFL24186)
- BSC PREFERRED 10 3/4 x 6 3/4'' ''Clear Face'' Document Envelopes, 500PK (S-752)
- Partners Brand Mailing Tubes & Cartons