Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle
Mfr # MFL882
Zoro # G4907747
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8"
- Length 8"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Product Information
- Brand Partners Brand
- MFR # MFL882
- Zoro # G4907747
- UPC # 841436017879
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8" |
Length | 8" |
Height | 2 3/4" |
Details
Item | Deluxe Lit Mailer,8x8x2-3/4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,8x8x2-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 3", Kraft, 50/Bundle (M733K)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- Partners Brand Mailer Envelopes