Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 18" x 12" x 4", White, 25/Bundle
Mfr # MFL18124
Zoro # G4907266
product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MFL18124
- Zoro # G4907266
- UPC # 841436059787
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 4" |
Details
Item | Deluxe Literature Mailers,18x12x4",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,18x12x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMORE INDUSTRIES Envelope For Key Card, Generic, 500PK (S-KEN-GEN)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", White, 50/Bundle (MFL12104)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Self-Seal Flat Mailers, 17" x 21", Black, 100/Case (RM1721BK)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- PLE PACKNG ENVELOP5.5""X10 (63414ACE)
- Partners Brand Mailer Envelopes