Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle
Mfr # MFL18122
Zoro # G4907780
product price: $214.99
/pk 50, $4.30/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # MFL18122
- Zoro # G4907780
- UPC # 841436072793
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 2" |
Details
Item | Deluxe Lit Mailer,18x12x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,18x12x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 1 Gallon (DS-BF-1)
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND Nylon Reinforced Mailers, #2, 8 3/4" x 12", Kraft, 1000/Case (B885)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Red, 100/Case (CPM1215R)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- Partners Brand Mailing Tubes & Cartons