Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle
Mfr # MFL17113
Zoro # G4907808
product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11 1/8"
- Length 17 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Product Information
- Brand Partners Brand
- MFR # MFL17113
- Zoro # G4907808
- UPC # 841436059770
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 17 1/8" |
Height | 3" |
Details
Item | Deluxe Lit Mailer,17-1/8x11-1/8x3",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,17-1/8x11-1/8x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Black PK12 (73832)
- XSTAMPER Line Daters, Prints Month/Day/Year, Small, 7/8"x1/8", Red (XST51111)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- Partners Brand Mail Supplies