Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle
Mfr # MFL15114K
Zoro # G4907896
product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 15 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MFL15114K
- Zoro # G4907896
- UPC # 848109037691
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15 1/8" |
Height | 4" |
Details
Item | Deluxe Lit Mailer,15-1/8x11-1/8x4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,15-1/8x11-1/8x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Pink, Pk1000 (5CXN1)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- AT-A-GLANCE 22 x 17" Desk Pad/Wall Calendar, White (AAGGG250000)
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E40 (E40)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 2", Kraft, 50/Bundle (M642K)
- PARTNERS BRAND Vinyl Envelopes, 4" x 6", Clear, 50/Case (JTH190)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- Partners Brand Mailer Envelopes