Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12" x 10" x 4", White, 50/Bundle
Mfr # MFL12104
Zoro # G4907570
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MFL12104
- Zoro # G4907570
- UPC # 848109008240
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 12" |
Height | 4" |
Details
Item | Deluxe Literature Mailer,12x10x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,12x10x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Metal Weighing Boat, PK3 (80850088)
- ABILITATIONS Hi-Write Beginner Journal Paper, Level 1, 8-1/2 x 11 Inches, 100 Sheets PK (BJP-1-VL)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- PARTNERS BRAND Corrugated Mailers, 5" x 5" x 3", Kraft, 50/Bundle (M553K)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- Partners Brand Mail Supplies