Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 2", White, 50/Bundle
Mfr # MFL1292
Zoro # G4908027
product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/4"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # MFL1292
- Zoro # G4908027
- UPC # 841436017930
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/4" |
Length | 12 1/8" |
Height | 2" |
Details
Item | Deluxe Lit Mailer,12-1/8x9-1/4x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,12-1/8x9-1/4x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- ZORO SELECT Double Wall Corrugated Boxes, 58" x 41" x 45", Kraft, 1/Bundle (3EVU6)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 11" x 3", White, 50/Bundle (MFL12113)
- PARTNERS BRAND DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle (MLRDVD)
- PARTNERS BRAND Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL17113K)
- Partners Brand Mailing Tubes & Cartons