Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle
Mfr # MFL1185K
Zoro # G9043839
product price: $248.99
/pk 50, $4.98/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Product Information
- Brand Partners Brand
- MFR # MFL1185K
- Zoro # G9043839
- UPC # 848109055220
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 5" |
Details
Item | Mailer,Deluxe,Literature,11 1/8" x 8-3/4" x 5",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Deluxe,Literature,11 1/8 In. x 8-3/4 In. x 5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Set of Two Decorative Wine Barrel Shaped Wooden Pen Holders for Office Desk, or Entryway (QI004393.2)
- HTI Pinstripe Eraser (EP823)
- AVERY Tags, Shipping, #1, Plain, Mla 1000PK (AVE12301)
- ORS NASCO Red Devil 4251, Zip-A-Way 6 In-1 Painterft s Tool, Nylon Handle (RDL4251)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- PARTNERS BRAND Self-Seal Flat Mailers, 17" x 21", Black, 100/Case (RM1721BK)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL17114K)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", White, 50/Bundle (MFL12104)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- Partners Brand Mail Supplies