Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle
Mfr # MFL1183
Zoro # G4908097
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Product Information
- Brand Partners Brand
- MFR # MFL1183
- Zoro # G4908097
- UPC # 841436059671
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 3" |
Details
Item | Deluxe Lit Mailer,11-1/8x8-3/4x3",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,11-1/8x8-3/4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03503 Toner, 2500 Page-Yield, Magenta (106R03503)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- SMEAD Folder Top Tab, Manila, PK100 (10347)
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", Kraft, 50/Bundle (M9635BFK)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 12" x 2", Kraft, 50/Bundle (M18122BFK)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK200 (100729777)
- Partners Brand Mailer Envelopes