Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle
Mfr # MFL962R
Zoro # G4907729
product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 1/2"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Product Information
- Brand Partners Brand
- MFR # MFL962R
- Zoro # G4907729
- UPC # 841436052658
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/2" |
Length | 9" |
Height | 2 3/4" |
Details
Item | Deluxe Lit Mailer,9x6-1/2x2-3/4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,9x6-1/2x2-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- SWIFT RESPONSE Swift Response 225126 4 in. x 5 ft. Flex Tape - White (225126)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Blue, 100/Case (CPM1215BL)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Vinyl Envelopes, 4" x 6", Clear, 50/Case (JTH190)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- Partners Brand Mailing Tubes & Cartons