Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle
Mfr # MFL16126
Zoro # G4907290
product price: $230.99
/pk 25, $9.24/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 16"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Product Information
- Brand Partners Brand
- MFR # MFL16126
- Zoro # G4907290
- UPC # 841436052696
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 16" |
Height | 6" |
Details
Item | Deluxe Literature Mailers,16x12x6",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,16x12x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO Aston Martin DB5 Silver 298 pc (76911)
- NOVAVISION Tamper-Evident Tape, 1/2Inx2-7/8In, PK250 (XSG155-36RESN-250)
- C-LINE PRODUCTS MultiSection Project Folders, Clear Folders with Colored Dividers, 5PK Set of 12 PK, 60PK (62110-BX)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (M1185K)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND Long Poly Mailers, 6" x 39", White, 100/Case (LPM639)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- ZORO SELECT Packing List Envelopes, 10 x 5 (RCF510)
- Partners Brand Mail Supplies