Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 10"x4"x4", PK50
Mfr # MFL1044K
Zoro # G1239273
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 10"
- Material 200#/ECT32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MFL1044K
- Zoro # G1239273
- UPC # 848109055190
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 10" |
Height | 4" |
Details
Item | Deluxe Literature Mailer,10"x4"x4" ,Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Deluxe Literature Mailer,10 In.x4 In.x4 In. ,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- AVERY 1" Slant Ring Durable Binder, Black (AVE17011)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- PARTNERS BRAND Gummed Envelopes, 9" x 12", White, 1000/Case (EN1026)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- QUALITY PARK Envelope, Redistrp, Pln, Reglr Pk (QUA69022)
- Partners Brand Mail Supplies