Shop All Entrance Mats
Partners Brand
Deluxe Carpet Mat, Forest Green, 4 ft. W x
Mfr # MAT385FG
Zoro # G4906767
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Color Forest Green
- Thickness 0.38"
- Application Indoor
Product Information
- Brand Partners Brand
- MFR # MAT385FG
- Zoro # G4906767
- UPC # 841436080637
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Details
Item | Deluxe Carpet Mat |
Color | Forest Green |
Thickness | 0.38" |
Application | Indoor |
Backing Material and Surface Material | Vinyl |
Description
Deluxe Vinyl Carpet Mat,4 In.x6ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 1.0, Clear Scratch-Resistant (17987)
- QUICK DAM Flood Kit (WUGG10-10)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (231S0046GY)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106791729)
- Partners Brand Floor Mats